The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MDC-4FP-FW11-2X5
Mencom Connectors, Micro-DC Series
In stock
Item Number
MDC-4FP-FW11-2X5
MFG Item Number
MDC-4FP-FW11-2X5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Connectors, Micro-DC Series
4 PL MDC FM PLG FLD WR 2X5MM
Micro-DC Series Information
Male or Female Receptacles 60 Volt, 2 Amps IP67 Protection Rating The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MDC-4FP-FW11-2X5
Item Number
MDC-4FP-FW11-2X5
Manufacturer
Mencom
Product Series
Micro-DC
Family Series
Mencom Connectors, Micro-DC Series
Connector Class
Micro (M12)
Gender
Female with Female Threads
Number of Poles
4
Number of Pins
5
Connector Size
M12 x 1.00
Plug Angle
Straight
Cable Diameter Range
4.5-5.5 mm
Minimum Cable Diameter
4.5 mm
Maximum Cable Diameter
5.5 mm
Number of Cables
2
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Coupling Nut Material
Nickel-Plated Brass
Temperature Range
-25-85 °C
Body Material
Polyamide
RoHS
Yes
Net Weight
0.075 lbs
Gross Weight
0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved