MDC-4FP-FW11-SS
Mencom Connectors, Micro-DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDC-4FP-FW11-SS

Mencom Connectors, Micro-DC Series
In stock
Item Number
MDC-4FP-FW11-SS
MFG Item Number
MDC-4FP-FW11-SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Micro-DC Series
Item #
MDC-4FP-FW11-SS
4 PL MDC FEM PLG FLD WIR SS

Micro-DC Series Information

  • Male or Female Receptacles
  • 60 Volt, 2 Amps
  • IP67 Protection Rating
The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDC-4FP-FW11-SS
Item Number MDC-4FP-FW11-SS
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Connectors, Micro-DC Series
Connector Class Micro (M12)
Gender Female with Female Threads
Number of Poles 4
Number of Pins 5
Connector Size M12 x 1.00
Plug Angle Straight
Cable Diameter Range 5-10 mm
Minimum Cable Diameter 5 mm
Maximum Cable Diameter 10 mm
Number of Cables 1
Voltage Rating (AC) 250 VAC
Voltage Rating (DC) 250 VDC
Current Rating 4 A
Contact Type Screw Terminal
IP Rating IP67
Coupling Nut Material Stainless Steel
Temperature Range -25-85 °C
Body Material Polyamide
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved