The store will not work correctly when cookies are disabled.
MDC-8FR-BM-0.5M-E45
Mencom Cordsets, M12 Ethernet Series
In stock
Item Number
MDC-8FR-BM-0.5M-E45
MFG Item Number
MDC-8FR-BM-0.5M-E45
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, M12 Ethernet Series
Item #
MDC-8FR-BM-0.5M-E45
8 PL MDC FM RCP BK MT 0.5M
M12 Ethernet Series Information
- 60V, 2A or 300V, 4A
- Male or Female Receptacles
- 4 or 8 Poles
- IP67 Protection Rated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MDC-8FR-BM-0.5M-E45 |
Item Number |
MDC-8FR-BM-0.5M-E45 |
Manufacturer |
Mencom |
Product Series |
M12 Ethernet |
Family Series |
Mencom Cordsets, M12 Ethernet Series |
Receptacle Description |
Back-Mount Receptacle |
Connector Class |
Micro (M12) |
Connector Configuration |
Female to Flying Leads |
Receptacle Gender |
Female |
Receptacle Angle |
Straight |
Receptacle Connector Type |
M12 |
Side 2 Connection Type |
Leads |
Number of Pins |
8 |
Mounting Type |
Back Mount |
Connector Size |
M12 x 1.00 |
Length |
0.5 m |
Mounting Threads |
PG9 |
Number of Wires |
8 |
Maximum Voltage |
60 VAC, 60 VDC |
Current Rating |
2 A |
Temperature Range (C) |
-40-80 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved