MIN-12FPX-3
Mencom Cordsets, MIN Size III Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MIN-12FPX-3

Mencom Cordsets, MIN Size III Series
In stock
Item Number
MIN-12FPX-3
MFG Item Number
MIN-12FPX-3
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MIN Size III Series
Item #
MIN-12FPX-3
12 PL FEM PLG 3ft. 18AWG 300V

MIN Size III Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MIN-12FPX-3
Item Number MIN-12FPX-3
Manufacturer Mencom
Product Series MIN Size III
Family Series Mencom Cordsets, MIN Size III Series
Cable Type AWM, PVC
Number of Pins 12
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 300 VAC, 300 VDC
Cable Color Yellow
Current Rating 4 A
Connector Size 1 1/8-16 UN
Length 1 m
Connector Class Mini (1-1/8 in)
Coupling Nut Material Aluminum
Cable Shielding None
Number of Wires 12
Number of Keys 1
Wire Gauge (AWG) 18
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector 1 1/8 "
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
RoHS Yes
Net Weight 0.465 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved