The store will not work correctly when cookies are disabled.
MIN-4MP-3
Mencom Cordsets, MIN Size I Series
MFG Item Number
MIN-4MP-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MIN Size I Series
MIN Size I Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MIN-4MP-3 |
Item Number |
MIN-4MP-3 |
Manufacturer |
Mencom |
Product Series |
MIN Size I |
Family Series |
Mencom Cordsets, MIN Size I Series |
Cable Type |
PVC, STOOW |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Connector Configuration |
Male to Flying Leads |
Maximum Voltage |
600 VAC, 600 VDC |
Cable Color |
Yellow |
Current Rating |
10 A |
Connector Size |
7/8-16 UN |
Length |
1 m |
Connector Class |
Mini (7/8 in) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Power |
Side 1 Gender |
Male |
Side 1 Connector |
7/8 " |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.3881 lbs |
Gross Weight |
0.074 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved