MIN-5FP-12
Mencom Cordsets, MIN Size I Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MIN-5FP-12

Mencom Cordsets, MIN Size I Series
In stock
Item Number
MIN-5FP-12
MFG Item Number
MIN-5FP-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MIN Size I Series
Item #
MIN-5FP-12
5 PL FEM PLG 16AWG 12ft.

MIN Size I Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MIN-5FP-12
Item Number MIN-5FP-12
Manufacturer Mencom
Product Series MIN Size I
Family Series Mencom Cordsets, MIN Size I Series
Cable Type PVC, STOOW
Number of Pins 5
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 600 VAC, 600 VDC
Cable Color Yellow
Current Rating 8 A
Connector Size 7/8-16 UN
Length 4 m
Connector Class Mini (7/8 in)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Gauge (AWG) 16
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Power
Side 1 Gender Female
Side 1 Connector 7/8 "
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
RoHS Yes
Net Weight 1.8799 lbs
Gross Weight 1.8799 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved