MINP-19MP-10M
Mencom Cordsets, MIN Size III Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MINP-19MP-10M

Mencom Cordsets, MIN Size III Series
In stock
Item Number
MINP-19MP-10M
MFG Item Number
MINP-19MP-10M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MIN Size III Series
Item #
MINP-19MP-10M
19 PL MALE PLG, 10M

MIN Size III Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MINP-19MP-10M
Item Number MINP-19MP-10M
Manufacturer Mencom
Product Series MIN Size III
Family Series Mencom Cordsets, MIN Size III Series
Cable Type AWM, PUR
Number of Pins 19
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Maximum Voltage 300 VAC, 300 VDC
Cable Color Black
Current Rating 4 A
Connector Size 1 1/8-16 UN
Length 10 m
Connector Class Mini (1-1/8 in)
Coupling Nut Material Aluminum
Cable Shielding Foil
Number of Wires 19
Number of Keys 1
Wire Gauge (AWG) 18, 22
Temperature Range (C) -40-80 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector 1 1/8 "
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
RoHS Yes
Net Weight 3.96 lbs
Gross Weight 3.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved