The store will not work correctly when cookies are disabled.
NAN-T-3MP-10M
Mencom Cordsets, NAN Series
In stock
Item Number
NAN-T-3MP-10M
MFG Item Number
NAN-T-3MP-10M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NAN-T-3MP-10M |
Item Number |
NAN-T-3MP-10M |
Manufacturer |
Mencom |
Product Series |
NAN |
Family Series |
Mencom Cordsets, NAN Series |
Cable Type |
AWM, PVC |
Number of Pins |
3 |
Connector Type |
Straight Plug |
Connector Configuration |
Male to Flying Leads |
Maximum Voltage |
60 VAC, 60 VDC |
Cable Color |
Black |
Current Rating |
4 A |
Connector Size |
M8 x 1.00 |
Length |
10 m |
Connector Class |
Pico (M8) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
3 |
Number of Keys |
0 |
Wire Gauge (AWG) |
24 |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M8 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
RoHS |
Yes |
Comments |
Threaded Connection |
Net Weight |
0.625 lbs |
Gross Weight |
0.635 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved