PCG-1/2-B-2ASI
Mencom Cable Entries, PCG-ASI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCG-1/2-B-2ASI

Mencom Cable Entries, PCG-ASI Series
In stock
Item Number
PCG-1/2-B-2ASI
MFG Item Number
PCG-1/2-B-2ASI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, PCG-ASI Series
Item #
PCG-1/2-B-2ASI
1/2in.NPT PLSTC CBL GLND FOR ASI

PCG-ASI Series Information

  • IP68 Protection Rating
  • Metric Threads
Mencom PCG Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCG-1/2-B-2ASI
Item Number PCG-1/2-B-2ASI
Manufacturer Mencom
Product Series PCG-ASI
Family Series Mencom Cable Entries, PCG-ASI Series
Hub Size 1/2 NPT
Number of Cables 2
Cable Style ASI
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.315 "
Maximum Cable Diameter (in) 0.394 "
Minimum Cable Diameter (mm) 8 mm
Maximum Cable Diameter (mm) 10.01 mm
Cable Diameter (in) 0.32-0.39 "
Cable Diameter (mm) 8-10.01 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polyamide
IP Rating IP65
Hazardous Rated No
Comments Black
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved