PCG-29R
Mencom Cable Entries, PCG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCG-29R

Mencom Cable Entries, PCG Series
In stock
Item Number
PCG-29R
MFG Item Number
PCG-29R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, PCG Series
Item #
PCG-29R
PLSTC CBL GLND PG29 .472-.787in.

PCG Series Information

Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range. A Locking Nut is supplied on all Metric threaded parts. O‑Rings are not required to maintain a seal on any sizes smaller than M32. An O‑Ring is supplied on size M32 and larger.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCG-29R
Item Number PCG-29R
Manufacturer Mencom
Product Series PCG
Family Series Mencom Cable Entries, PCG Series
Hub Size PG29
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.472 "
Maximum Cable Diameter (in) 0.787 "
Minimum Cable Diameter (mm) 11.99 mm
Maximum Cable Diameter (mm) 19.99 mm
Cable Diameter (in) 0.47-0.79 "
Cable Diameter (mm) 11.99-19.99 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
Approvals UL
Comments Gray
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved