PCGA-13.5-B
Mencom Cable Entries, PCGA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCGA-13.5-B

Mencom Cable Entries, PCGA Series
In stock
Item Number
PCGA-13.5-B
MFG Item Number
PCGA-13.5-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, PCGA Series
Item #
PCGA-13.5-B
PG13.5 R/A PL CBL GLND 10-14MM

PCGA Series Information

  • Right Angle Gland Body
Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range. A Locking Nut is supplied on all PG threaded parts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCGA-13.5-B
Item Number PCGA-13.5-B
Manufacturer Mencom
Product Series PCGA
Family Series Mencom Cable Entries, PCGA Series
Hub Size PG13.5
Number of Cables 1
Cable Style Round
Angle 90 Degrees
Split Frame No
Minimum Cable Diameter (in) 0.394 "
Maximum Cable Diameter (in) 0.551 "
Minimum Cable Diameter (mm) 10.01 mm
Maximum Cable Diameter (mm) 14 mm
Cable Diameter (in) 0.39-0.55 "
Cable Diameter (mm) 10.01-14 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
Comments Black
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved