PFG-M20-12X5
Mencom Cable Entries, Flat Cables Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFG-M20-12X5

Mencom Cable Entries, Flat Cables Series
In stock
Item Number
PFG-M20-12X5
MFG Item Number
PFG-M20-12X5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Flat Cables Series
Item #
PFG-M20-12X5
PLSTC M20 CBL GLND - FLAT CBL

Flat Cables Series Information


Specifications

Specifications
Manufacturer Part Number PFG-M20-12X5
Item Number PFG-M20-12X5
Manufacturer Mencom
Product Series Flat Cables
Family Series Mencom Cable Entries, Flat Cables Series
Hub Size M20
Number of Cables 1
Cable Style Flat
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.197 "
Maximum Cable Diameter (in) 0.472 "
Minimum Cable Diameter (mm) 5 mm
Maximum Cable Diameter (mm) 11.99 mm
Cable Diameter (in) 0.2-0.47 "
Cable Diameter (mm) 5-11.99 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polyamide
IP Rating IP66
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved