RJ11-07
Mencom Panel & Computer Interface Cables, PIC Cables Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ11-07

Mencom Panel & Computer Interface Cables, PIC Cables Series
In stock
Item Number
RJ11-07
MFG Item Number
RJ11-07
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, PIC Cables Series
Item #
RJ11-07
CBL; RJ 6 WIRE; 7 FT

PIC Cables Series Information

  • Panel Interface Extension Cables
  • IP66 Protection Rating

Specifications

Specifications
Manufacturer Part Number RJ11-07
Item Number RJ11-07
Manufacturer Mencom
Product Series PIC Cables
Family Series Mencom Panel & Computer Interface Cables, PIC Cables Series
Connector Type RJ11
Connector Gender Male to Male
Length 7 '
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved