The store will not work correctly when cookies are disabled.
RJ45S-8MMP-0.6M-RD
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
In stock
Item Number
RJ45S-8MMP-0.6M-RD
MFG Item Number
RJ45S-8MMP-0.6M-RD
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, RJ45 Ethernet Series
Item #
RJ45S-8MMP-0.6M-RD
CAT 5 RED 8 PL SHLDD CBL 0.6M
RJ45 Ethernet Series Information
- 42 VDC. 1.5 Amps
- IP67 Protection Rating
- 8 Poles
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RJ45S-8MMP-0.6M-RD |
Item Number |
RJ45S-8MMP-0.6M-RD |
Manufacturer |
Mencom |
Product Series |
RJ45 Ethernet |
Family Series |
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series |
Cable Type |
Cat 5e |
Connector Type |
RJ45 |
Connector Gender |
Male to Male |
Length |
2 ' |
Shielding |
Yes |
Jacket Material |
PVC |
Plenum Rated |
No |
Strain Relief |
Yes |
Color |
Teal |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved