USBAA-03
Mencom Panel & Computer Interface Cables, PIC Cables Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USBAA-03

Mencom Panel & Computer Interface Cables, PIC Cables Series
In stock
Item Number
USBAA-03
MFG Item Number
USBAA-03
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, PIC Cables Series
Item #
USBAA-03
USB 2.0 FORM-A TO FORM-A 3ft.

PIC Cables Series Information

  • Panel Interface Extension Cables
  • IP66 Protection Rating

Specifications

Specifications
Manufacturer Part Number USBAA-03
Item Number USBAA-03
Manufacturer Mencom
Product Series PIC Cables
Family Series Mencom Panel & Computer Interface Cables, PIC Cables Series
Connector Type USB-A
Connector Gender Male to Male
Length 3 '
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved