USBBB-03
Mencom Panel & Computer Interface Cables, PIC Cables Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USBBB-03

Mencom Panel & Computer Interface Cables, PIC Cables Series
In stock
Item Number
USBBB-03
MFG Item Number
USBBB-03
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, PIC Cables Series
Item #
USBBB-03
USB 2.0 FORM-B TO FORM-B 3ft.

PIC Cables Series Information

  • Panel Interface Extension Cables
  • IP66 Protection Rating

Specifications

Specifications
Manufacturer Part Number USBBB-03
Item Number USBBB-03
Manufacturer Mencom
Product Series PIC Cables
Family Series Mencom Panel & Computer Interface Cables, PIC Cables Series
Connector Type USB-B
Connector Gender Male to Male
Length 3 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved