VAG-029-00
Mencom Connectors, Solenoid Valve Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VAG-029-00

Mencom Connectors, Solenoid Valve Connectors Series
In stock
Item Number
VAG-029-00
MFG Item Number
VAG-029-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Solenoid Valve Connectors Series
Item #
VAG-029-00
DIN A 24V MOV LED PG 9

Solenoid Valve Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VAG-029-00
Item Number VAG-029-00
Manufacturer Mencom
Product Series Solenoid Valve Connectors
Family Series Mencom Connectors, Solenoid Valve Connectors Series
Connector Class Form A (18 mm)
Gender Valve Connector
Number of Poles 2
Number of Pins 3
Connector Size PG9
Plug Angle Straight
Cable Diameter Range 6-8 mm
Minimum Cable Diameter 6 mm
Maximum Cable Diameter 8 mm
Number of Cables 1
Voltage Rating (AC) 24 VAC
Voltage Rating (DC) 24 VDC
IP Rating IP65
Temperature Range -25-90 °C
Body Material Polyamide
RoHS Yes
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved