VAG-220-00
Mencom Cordsets, Solenoid Valve Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VAG-220-00

Mencom Cordsets, Solenoid Valve Connectors Series
In stock
Item Number
VAG-220-00
MFG Item Number
VAG-220-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Solenoid Valve Connectors Series
Item #
VAG-220-00
DIN A 24V MOV LED 2+E 2M

Solenoid Valve Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VAG-220-00
Item Number VAG-220-00
Manufacturer Mencom
Product Series Solenoid Valve Connectors
Family Series Mencom Cordsets, Solenoid Valve Connectors Series
Valve Connector Class Form A (18 mm)
Valve Connector Type (1) DIN Form A
Side 2 Connection Type Flying Leads
Connection Description (1) DIN Form A to Flying Leads
Number of Valve Connectors 1
Number of Wires 3
Maximum Voltage 24 VAC, 24 VDC
Length 2 m
Cable Type PVC
Cable Color Black
IP Rating IP65
Temperature Range (C) -25-90 °C
Indicator Type LED
RoHS Yes
Net Weight 0.355 lbs
Gross Weight 0.354 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved