The store will not work correctly when cookies are disabled.
VAJ-021-00
Mencom Connectors, Solenoid Valve Connectors Series
MFG Item Number
VAJ-021-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Connectors, Solenoid Valve Connectors Series
Solenoid Valve Connectors Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VAJ-021-00 |
Item Number |
VAJ-021-00 |
Manufacturer |
Mencom |
Product Series |
Solenoid Valve Connectors |
Family Series |
Mencom Connectors, Solenoid Valve Connectors Series |
Connector Class |
Form A (18 mm) |
Gender |
Valve Connector |
Number of Poles |
2 |
Number of Pins |
3 |
Connector Size |
PG11 |
Plug Angle |
Straight |
Cable Diameter Range |
8-10 mm |
Minimum Cable Diameter |
8 mm |
Maximum Cable Diameter |
10 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
120 VAC |
Voltage Rating (DC) |
120 VDC |
IP Rating |
IP65 |
Temperature Range |
-25-90 °C |
Body Material |
Polyamide |
RoHS |
Yes |
Net Weight |
0.05 lbs |
Gross Weight |
0.045 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved