VBJ-520-00
Mencom Cordsets, Solenoid Valve Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VBJ-520-00

Mencom Cordsets, Solenoid Valve Connectors Series
In stock
Item Number
VBJ-520-00
MFG Item Number
VBJ-520-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Solenoid Valve Connectors Series
Item #
VBJ-520-00
DIN B 110V MOV LED 2+E 5M

Solenoid Valve Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VBJ-520-00
Item Number VBJ-520-00
Manufacturer Mencom
Product Series Solenoid Valve Connectors
Family Series Mencom Cordsets, Solenoid Valve Connectors Series
Valve Connector Class Form B (10 mm)
Valve Connector Type (1) DIN Form B
Side 2 Connection Type Flying Leads
Connection Description (1) DIN Form B to Flying Leads
Number of Valve Connectors 1
Number of Wires 3
Maximum Voltage 120 VAC, 120 VDC
Length 5 m
Cable Type PVC
Cable Color Black
IP Rating IP65
Temperature Range (C) -25-90 °C
Indicator Type LED
RoHS Yes
Net Weight 0.7785 lbs
Gross Weight 0.7785 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved