VBN-022-00
Mencom Connectors, Solenoid Valve Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VBN-022-00

Mencom Connectors, Solenoid Valve Connectors Series
In stock
Item Number
VBN-022-00
MFG Item Number
VBN-022-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Solenoid Valve Connectors Series
Item #
VBN-022-00
DIN B W/O ELECT 1/2N BLK

Solenoid Valve Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VBN-022-00
Item Number VBN-022-00
Manufacturer Mencom
Product Series Solenoid Valve Connectors
Family Series Mencom Connectors, Solenoid Valve Connectors Series
Connector Class Form B (10 mm)
Gender Valve Connector
Number of Poles 2
Number of Pins 3
Connector Size 1/2-20 UN
Plug Angle Straight
Number of Cables 1
Voltage Rating (AC) 250 VAC
Voltage Rating (DC) 250 VDC
IP Rating IP65
Temperature Range -40-125 °C
Body Material Polyamide
RoHS Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved