VEN-220-00
Mencom Cordsets, Solenoid Valve Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VEN-220-00

Mencom Cordsets, Solenoid Valve Connectors Series
In stock
Item Number
VEN-220-00
MFG Item Number
VEN-220-00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Solenoid Valve Connectors Series
Item #
VEN-220-00
I/S C W/O ELECT 2+E 2M

Solenoid Valve Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VEN-220-00
Item Number VEN-220-00
Manufacturer Mencom
Product Series Solenoid Valve Connectors
Family Series Mencom Cordsets, Solenoid Valve Connectors Series
Valve Connector Class Form C (8 mm)
Valve Connector Type (1) Ind. Std. Form C (ISC)
Side 2 Connection Type Flying Leads
Connection Description (1) Ind. Std. Form C (ISC) to Flying Leads
Number of Valve Connectors 1
Number of Wires 3
Maximum Voltage 250 VAC, 250 VDC
Length 2 m
Cable Type PVC
Cable Color Black
IP Rating IP65
Temperature Range (C) -25-90 °C
Indicator Type None
RoHS Yes
Net Weight 0.231 lbs
Gross Weight 0.231 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved