ME30FDS2A
Mennekes Electrical Products Disconnect Switches, FDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ME30FDS2A

Mennekes Electrical Products Disconnect Switches, FDS Series
In stock
Item Number
ME30FDS2A
MFG Item Number
ME30FDS2A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, FDS Series
Item #
ME30FDS2A
Disconnect Switch, 3-P, 30A/600V, Fu

FDS Series Information

  • Fusible
  • 30, 60 & 100 Amp Options
  • NEMA 4X, 12
  • Non‑Metallic
  • For Use with Class J Fuses

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ME30FDS2A
Item Number ME30FDS2A
Manufacturer Mennekes Electrical Products
Product Series FDS
Family Series Mennekes Electrical Products Disconnect Switches, FDS Series
Poles 3
NEMA Rating NEMA 4X, NEMA 12
Current Rating 30 A
Operator Type Selector - Red
Mounting Surface
UL Class UL98
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Fusible Yes
Fuse Class J
Approvals CSA, UL
RoHS No
Net Weight 3.84 lbs
Gross Weight 4.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved