ME30MS
Mennekes Electrical Products Disconnect Switches, MS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ME30MS

Mennekes Electrical Products Disconnect Switches, MS Series
In stock
Item Number
ME30MS
MFG Item Number
ME30MS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, MS Series
Item #
ME30MS
Disconnect Switch, 3-P, 30A/600VAC,

MS Series Information

  • Suitable as a Motor Disconnect
  • Non‑Fusible
  • 20, 30 & 40 Amp Options
  • Models with or without Auxiliary Contacts Available
  • Padlockable Handle

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ME30MS
Item Number ME30MS
Manufacturer Mennekes Electrical Products
Product Series MS
Family Series Mennekes Electrical Products Disconnect Switches, MS Series
Poles 3
Current Rating 30 A
Operator Type Selector - Red, Yellow
Mounting Surface
UL Class UL508
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 15 hp
Fusible No
Approvals CSA, UL
RoHS No
Net Weight 1.055 lbs
Gross Weight 1.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved