The store will not work correctly when cookies are disabled.
ME4100MI7
Mennekes Electrical Products Plugs & Receptacles, ME Series
MFG Item Number
ME4100MI7
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, ME Series
100A 4W 480V Mechanical Interlock
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ME4100MI7 |
Item Number |
ME4100MI7 |
Manufacturer |
Mennekes Electrical Products |
Product Series |
ME |
Family Series |
Mennekes Electrical Products Plugs & Receptacles, ME Series |
Connection Type |
Mechanically Interlocked |
Connection Description |
Non-Fusible |
Current Rating |
100 A |
Voltage |
480 V |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
NEMA Rating |
NEMA 4X, NEMA 12 |
Approvals |
UL |
Net Weight |
14.14 lbs |
Gross Weight |
15.46 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved