ME4100P7W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ME4100P7W

Mennekes Electrical Products Plugs & Receptacles, 309 Series
In stock
Item Number
ME4100P7W
MFG Item Number
ME4100P7W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, 309 Series
Item #
ME4100P7W
Plug, 100A, 3P-4W, 480V, Watertight,

309 Series Information

  • Up to 100 Amps
  • 125~600 VAC Versions
  • NPT Standard Threading in Rear Housing
  • Nickel‑Plated Plug Pins
  • External Strain Releif with Locking Screw

309 Series Pin and Sleeve products offer a complete range of products with 20A to 100A ratings, all units feature impact and chemical resistant non‑metallic housings. Parts are color coded to clearly identify voltage configurations and units are compatible with other IEC 60309‑2 brands. These devices offer offer NPT threaded cable housings and replaceable gasketed covers to facilitate field installation and maintenance requirements. Locking rings with neoprene gaskets providea watertight seal for use in harsh enviroments. Making the connection easy is a clock face that is used to represent the grounding contact position for all female connectors and receptacles. With the keyway at the bottom, the female grounding contact will appear at one of the twelve hour positions. To identify the system volatge identify the housing color and the hour location of the connector or receptacle grounding contact.

Mennekes offers a wide range of wiring devices for various applications. Receptacles are compact units that are ideal for panel mount installations. Receptacles have an oversized ground sleeve to prohibit mismating of different voltages. Inlets are ideal for generator or motor plug interface applications. Inlets are compact and can be surface mounted or mounted with available black boxes. In‑line Plugs feature non‑metallic housing with locking rings and gaskets for watertight protection. In‑line Connectors feature dead‑front construction for safety and use split brass solid sleeves.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ME4100P7W
Item Number ME4100P7W
Manufacturer Mennekes Electrical Products
Product Series 309
Family Series Mennekes Electrical Products Plugs & Receptacles, 309 Series
Connection Type Plug
Current Rating 100 A
Voltage 480 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 3-1/0 AWG
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 3 AWG
Terminal Type Screw
Case Material Non-Metallic
IP Rating IP67
Approvals CSA, IEC, UL
Net Weight 3.125 lbs
Gross Weight 3.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved