ME420SLPMI9
Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ME420SLPMI9

Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series
In stock
Item Number
ME420SLPMI9
MFG Item Number
ME420SLPMI9
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, ME SLPMI Series
Item #
ME420SLPMI9
Interlocked Disconnect Switch, 20A,

ME SLPMI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ME420SLPMI9
Item Number ME420SLPMI9
Manufacturer Mennekes Electrical Products
Product Series ME SLPMI
Family Series Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series
Connection Type Mechanically Interlocked
Current Rating 20 A
Voltage 250 V
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
NEMA Rating NEMA 4X, NEMA 12
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved