ME430SLPMI5
Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ME430SLPMI5

Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series
In stock
Item Number
ME430SLPMI5
MFG Item Number
ME430SLPMI5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, ME SLPMI Series
Item #
ME430SLPMI5
30A 4W 600VAC Spec Grade Stainless

ME SLPMI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ME430SLPMI5
Item Number ME430SLPMI5
Manufacturer Mennekes Electrical Products
Product Series ME SLPMI
Family Series Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series
Connection Type Mechanically Interlocked
Current Rating 30 A
Voltage 600 V
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
NEMA Rating NEMA 4X, NEMA 12
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved