MESLPB3A
Mennekes Electrical Products Enclosures, SLPB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MESLPB3A

Mennekes Electrical Products Enclosures, SLPB Series
In stock
Item Number
MESLPB3A
MFG Item Number
MESLPB3A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SLPB Series
Item #
MESLPB3A
SPEC GRADE STAINLESS PUSH BUTTON

SLPB Series Information

  • Harsh Industrial Enviornments
  • Captive Cover Screws
  • 304 Stainless Steel
Mennekes SLPB Series of Pushbutton Enclosures are punched with 22.5mm holes to house pushbuttons, pilot lights, switches or other control needs. Boxes feature captive cover screws that thread into sealed wells, single piece punched cover gasket and a base DIN rail for mounting of terminals. They also feature a 15 degree sloped roof design to ensure run‑off of liquids for the cleanest installation.

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number MESLPB3A
Item Number MESLPB3A
Manufacturer Mennekes Electrical Products
Product Series SLPB
Family Series Mennekes Electrical Products Enclosures, SLPB Series
Material Stainless Steel
Composition Metallic
Number of Holes 3
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 10 "
Nominal Width 4 "
Latching Mechanism Screws
Options Included Sloped Cover
NEMA Rating NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved