20358R
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20358R

Mersen Fuseblocks & Holders
In stock
Item Number
20358R
MFG Item Number
20358R
20358R is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
20358R
Fuseblock, 250V 30A R 3P CU, A222019

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20358R
Item Number 20358R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 30 A
Voltage 250 V
Poles 3
Fuse Class R
Connection Type Box Lug
Mounting Type Direct Screw Mount
Composition Thermoplastic
Approvals CSA, UL
RoHS Yes
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved