30321R
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30321R

Mersen Fuseblocks & Holders
In stock
Item Number
30321R
MFG Item Number
30321R
30321R is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
30321R
Fuseblock, 600V 30A SP BLK, M218534

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30321R
Item Number 30321R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 30 A
Voltage 600 V
Poles 1
Connection Type Pressure Connector
Mounting Type DIN Rail, Screw Mount
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
RoHS Yes
Net Weight 0.11 lbs
Fuse Class CC
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved