34-015G
Mersen Hand Tools, Nylon Fuse Pullers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

34-015G

Mersen Hand Tools, Nylon Fuse Pullers Series
In stock
Item Number
34-015G
MFG Item Number
34-015G
34-015G is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Nylon Fuse Pullers Series
Item #
34-015G
Fuse Puller, Nylon, Z227515

Nylon Fuse Pullers Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 34-015G
Item Number 34-015G
Manufacturer Mersen
Product Series Nylon Fuse Pullers
Family Series Mersen Hand Tools, Nylon Fuse Pullers Series
Fuse Type 0-30 A, 250 V
Comments Nylon
Net Weight 0.04 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved