34-016G
Mersen Hand Tools, Nylon Fuse Pullers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

34-016G

Mersen Hand Tools, Nylon Fuse Pullers Series
In stock
Item Number
34-016G
MFG Item Number
34-016G
34-016G is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Nylon Fuse Pullers Series
Item #
34-016G
Fuse Puller, Nylon, F227820

Nylon Fuse Pullers Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 34-016G
Item Number 34-016G
Manufacturer Mersen
Product Series Nylon Fuse Pullers
Family Series Mersen Hand Tools, Nylon Fuse Pullers Series
Fuse Type 0-100 A, 0-60 A, 250 V, 600 V
Comments Nylon
Net Weight 0.164 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved