40111G
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40111G

Mersen Fuseblocks & Holders
In stock
Item Number
40111G
MFG Item Number
40111G
40111G is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
40111G
Fuseblock, 67464-FB,Class G,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40111G
Item Number 40111G
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 15 A
Voltage 600 V
Poles 1
Fuse Class G
Connection Type Screw Terminal w/ Quick Connects
Mounting Type DIN Rail, Screw Mount
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
RoHS Yes
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved