A2D125R
Mersen Fuses, A2D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A2D125R

Mersen Fuses, A2D Series
In stock
Item Number
A2D125R
MFG Item Number
A2D125R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A2D Series
Item #
A2D125R
Fuse, 125A, 250V, RK1, TD, Y216267

A2D Series Information

  • .1~600 Amps
  • 250 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • UL, CSA Approvals
Ferraz Shawmut A2D series fuses provide a visual open fuse indicator. With advanced material technology added A2D fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch circuits for all types of loads. Typical applications for the A2D series include motors, safety switches, transformers, disconnects, and control panels.
  • Metal‑embossed Date and Catalog Number
  • High Visibility Orange Label

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A2D125R
Item Number A2D125R
Manufacturer Mersen
Product Series A2D
Family Series Mersen Fuses, A2D Series
Current Rating 125 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Time Delay
Package Type Single Slotted
Interrupt Rating 200 kA @ 250 V
Trip Indicator Yes
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.725 lbs
Gross Weight 0.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved