A3T50
Mersen Fuses, A3T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3T50

Mersen Fuses, A3T Series
In stock
Item Number
A3T50
MFG Item Number
A3T50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A3T Series
Item #
A3T50
Fuse, 300V 50A T, T217321

A3T Series Information

  • 1~1200 Amps
  • 300 VAC
  • 160 VDC
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Fast acting A3T Class T fuses combine high current limitation and a small physical size. The unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A3T50
Item Number A3T50
Manufacturer Mersen
Product Series A3T
Family Series Mersen Fuses, A3T Series
Current Rating 50 A
Voltage (AC) 300 VAC
Voltage (DC) 160 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved