A70QS80-22F
Mersen Fuses, A70QS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A70QS80-22F

Mersen Fuses, A70QS Series
In stock
Item Number
A70QS80-22F
MFG Item Number
A70QS80-22F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A70QS Series
Item #
A70QS80-22F
Fuse, AMP TRAP Form 101, N211267

A70QS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A70QS80-22F
Item Number A70QS80-22F
Manufacturer Mersen
Product Series A70QS
Family Series Mersen Fuses, A70QS Series
Current Rating 80 A
Voltage (AC) 700 VAC
Characteristic Power
Interrupt Rating 100-200 kA
Trip Indicator No
Alarm Contact No
Approvals CSA, IEC, UL
RoHS No
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved