AF3H60C
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF3H60C

Mersen Fuseblocks & Holders
In stock
Item Number
AF3H60C
MFG Item Number
AF3H60C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
AF3H60C
FUSE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF3H60C
Item Number AF3H60C
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 60 A
Voltage 32 V
Poles 1
Connection Type Center Bladed
Mounting Type In Line
Composition Thermoplastic
Comments 6 AWG
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved