AFH20-14
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFH20-14

Mersen Fuseblocks & Holders
In stock
Item Number
AFH20-14
MFG Item Number
AFH20-14
AFH20-14 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
AFH20-14
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number AFH20-14
Item Number AFH20-14
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 20 A
Voltage 32 V
Poles 1
Connection Type Center Bladed
Mounting Type In Line
Composition Thermoplastic
Comments 14 AWG
Net Weight 0.011 lbs
Gross Weight 0.0275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved