AJT30
Mersen Fuses, AJT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AJT30

Mersen Fuses, AJT Series
In stock
Item Number
AJT30
MFG Item Number
AJT30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AJT Series
Item #
AJT30
Fuse, Class J T/D, W213229

AJT Series Information

  • 1~600 Amps
  • 600 VAC
  • 500 VDC
  • Cartridge or Center Bolted
  • UL, CSA, IEC Approvals
AJT fuses now provide a visual open fuse indicator. With advanced material technology the AJT series provides IEC Type "2" (No Damage) protection to main, feeder, and branch circuits, for all types of loads. The AJT series requires half the mounting space needed for 600 VAC Class RK fuses. Typical applications include motor circuits, mains, feeders, branch circuits, lighting, heating, transformers, control panels, and load centers.

Videos

Specifications

Specifications
Manufacturer Part Number AJT30
Item Number AJT30
Manufacturer Mersen
Product Series AJT
Family Series Mersen Fuses, AJT Series
Current Rating 30 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved