ATDR20
Mersen Fuses, ATDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATDR20

Mersen Fuses, ATDR Series
In stock
Item Number
ATDR20
MFG Item Number
ATDR20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATDR Series
Item #
ATDR20
Fuse, 600V 20A CC TD, R214214

ATDR Series Information

  • .25~30 Amps
  • 600 VAC
  • 300 VDC
  • Cartridge
  • UL, CSA Approvals
ATDR small‑dimension fuses can provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors minimizing the risk of fault‑related damage. ATDR Class CC fuses deliver the best time delay characteristics in their class with excellent cycling ability for small motor loads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATDR20
Item Number ATDR20
Manufacturer Mersen
Product Series ATDR
Family Series Mersen Fuses, ATDR Series
Current Rating 20 A
Voltage (AC) 600 V
Voltage (DC) 300 V
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved