ATQR3
Mersen Fuses, ATQR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATQR3

Mersen Fuses, ATQR Series
In stock
Item Number
ATQR3
MFG Item Number
ATQR3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATQR Series
Item #
ATQR3
Fuse, 600V 3A CC TD, T218310

ATQR Series Information

  • .1~30 Amps
  • 600 VAC
  • Fiberglass Body
  • Cartridge
  • UL, CSA Approvals
ATQR small‑dimension fuses feature time delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. ATQR fuses provide superior protection for the branch circuits or electrical distribution systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATQR3
Item Number ATQR3
Manufacturer Mersen
Product Series ATQR
Family Series Mersen Fuses, ATQR Series
Current Rating 3 A
Voltage (AC) 600 V
Voltage (DC) 300 V
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved