CEP-FSPDB160
Mersen Power Distribution Blocks, Compact EP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEP-FSPDB160

Mersen Power Distribution Blocks, Compact EP Series
In stock
Item Number
CEP-FSPDB160
MFG Item Number
CEP-FSPDB160
CEP-FSPDB160 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, Compact EP Series
Item #
CEP-FSPDB160
Distribution Block, 1-P, 160A, Bx/Bx

Compact EP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEP-FSPDB160
Item Number CEP-FSPDB160
Manufacturer Mersen
Product Series Compact EP
Family Series Mersen Power Distribution Blocks, Compact EP Series
Voltage Rating (AC) 600 VAC
Current Rating (AC) 160 A
Number of Inputs per Pole 2
Number of Outputs per Pole 6
Line/Load Connection Box Lug/Box Lug
Mounting Type DIN Rail
Input Wire Range 10-2/0 AWG
Output Wire Range 14-4 AWG
Includes Cover Yes
IP Rating IP20
Color White
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved