FSPDB1A
Mersen Power Distribution Blocks, FSPDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSPDB1A

Mersen Power Distribution Blocks, FSPDB Series
In stock
Item Number
FSPDB1A
MFG Item Number
FSPDB1A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, FSPDB Series
Item #
FSPDB1A
Splicer Block, 1-P, 175A, Box/Box,

FSPDB Series Information

  • 600 Volts Rating
  • 175~840 Amps
  • 100kA with Proper Fuse
Mersen FSPDBs introduce a new level of safety and ease for installing power distribution blocks. An IP20 level of finger‑safe protection is achieved using FSPDBs, eliminating the need for special covers or custom Plexiglas sheets to protect your panels. FSPDBs (sizes 1 to 4) simply snap onto 35mm DIN rail to provide the quickest installation. Modular design also allows for multi pole applications by use of assembly pins. FSPDBs provide a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap‑off point.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSPDB1A
Item Number FSPDB1A
Manufacturer Mersen
Product Series FSPDB
Family Series Mersen Power Distribution Blocks, FSPDB Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Screw/Screw
Mounting Type DIN Rail
Input Wire Range 2/0-14 AWG
Output Wire Range 2/0-14 AWG
Includes Cover No
IP Rating IP20
Color Gray
Approvals CSA, UR
RoHS No
Net Weight 0.18 lbs
Gross Weight 0.137 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved