GAB5
Mersen Fuses, GAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GAB5

Mersen Fuses, GAB Series
In stock
Item Number
GAB5
MFG Item Number
GAB5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GAB Series
Item #
GAB5
Fuse, 5A, 250V, 1/4in.x1-1/4in.,

GAB Series Information

  • .125~30 Amps
  • 250 VAC
  • Fast Acting
  • Cartridge
  • Ceramic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GAB5
Item Number GAB5
Manufacturer Mersen
Product Series GAB
Family Series Mersen Fuses, GAB Series
Material Glass
Current Rating 5 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS No
Length (In) 1.25 "
Net Weight 0.0004 lbs
Gross Weight 0.006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved