GDL10
Mersen Fuses, GDL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDL10

Mersen Fuses, GDL Series
In stock
Item Number
GDL10
MFG Item Number
GDL10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDL Series
Item #
GDL10
Fuse, 250V 10A 1-1/4X1/4 SM,

GDL Series Information

  • .01~30 Amps
  • 32~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDL10
Item Number GDL10
Manufacturer Mersen
Product Series GDL
Family Series Mersen Fuses, GDL Series
Material Glass
Current Rating 10 A
Voltage (AC) 125 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.0004 lbs
Gross Weight 0.0295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved