GDL4
Mersen Fuses, GDL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDL4

Mersen Fuses, GDL Series
In stock
Item Number
GDL4
MFG Item Number
GDL4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDL Series
Item #
GDL4
Fuse, 250V 4A 1-1/4X1/4 SM, S1037684

GDL Series Information

  • .01~30 Amps
  • 32~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDL4
Item Number GDL4
Manufacturer Mersen
Product Series GDL
Family Series Mersen Fuses, GDL Series
Material Glass
Current Rating 4 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved