GGA1
Mersen Fuses, GGA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGA1

Mersen Fuses, GGA Series
In stock
Item Number
GGA1
MFG Item Number
GGA1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GGA Series
Item #
GGA1
Fuse, 250V 1A 5X20mm, A213463

GGA Series Information

  • .10~5 Amps
  • 125~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GGA1
Item Number GGA1
Manufacturer Mersen
Product Series GGA
Family Series Mersen Fuses, GGA Series
Material Glass
Current Rating 1 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.0006 lbs
Gross Weight 0.0175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved