Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGA2

Mersen Fuses, GGA Series
In stock
Item Number
GGA2
MFG Item Number
GGA2
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fuses, GGA Series
Item #
GGA2
Fuse, 250V 2A 5X20mm, P217547

GGA Series Information

  • .10~5 Amps
  • 125~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GGA2
Item Number GGA2
Manufacturer Mersen
Product Series GGA
Family Series Mersen Fuses, GGA Series
Material Glass
Current Rating 2 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved