GGM1
Mersen Fuses, GGM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGM1

Mersen Fuses, GGM Series
In stock
Item Number
GGM1
MFG Item Number
GGM1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GGM Series
Item #
GGM1
Fuse, 250V 1A 5X20mm, Y1015080

GGM Series Information

  • .0625~15 Amps
  • 125~250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Manufacturer Part Number GGM1
Item Number GGM1
Manufacturer Mersen
Product Series GGM
Family Series Mersen Fuses, GGM Series
Material Glass
Current Rating 1 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.004 lbs
Gross Weight 0.017 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved